Multimeter Trifitek TR59 CATIII 1000V
Digital multimeter TR-59
MULTIM-DGT-(TR59)-CATIII-1000V-193X89X51
Art.-no. 0715539142
EAN 6430048132168
Register and access more than 75 000 products
The meter has, for example:
- Integrated voltage identifier
- 2-way temperature measurement T1, T2, and T1-T2
- Duty cycle
- Conductance measuring
- Accurate resistance measuring
Separately calibratable: 9998250 Multimeter Digital calibration.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Display | LCD |
Min./max. voltage measuring range | 0.01 mV-1000.0 V |
Min./max. voltage measuring range 2 | 0.01 mV/AC-1000.0 V/AC |
Min./max. current measuring range | 0.01 µA-10 A |
Min./max. current measuring range 2 | 0.01 µA/AC-10 A/AC |
Min./max. current measuring range 3 | 0.01 µA/DC-10 A/DC |
Min. voltage measuring range 2 | 0.01 mV/AC |
Max. voltage of measuring range 2 | 1000.0 V/AC |
Max. voltage of measuring range 3 | 1000.0 V/DC |
Min./max. electrical-resistance measuring range | 0.01 Ohm-60 MOhm |
Min./max. capacity measuring range | 10.00 nF-10.00 mF |
Min./max. temperature measuring range | -200 to 1090 °C |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/1000 V |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 3 PCS |
Length x width x height | 193 x 89 x 51 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!