Multimeter adapter for type K connector
Multimeter adapter K-type plug
ADAPT-F.MULTIMTR-PLG-K-TYPE
Register and access more than 75 000 products
Adapter for type K connectors.
Suitable for a range of instruments, including universal and clamp meters with a temperature measurement feature.
Datasheets(X)
Colour (10) | White |
Product weight (per item) (20) | 20 g |
Height (30) | 9 mm |
Width (40) | 26.5 mm |
Length (50) | 46 mm |
Material (60) | Plastic |