Welcome to Würth Finland For trade customers only

Multipurpose test lead set Fluke TL76 All-in-one

Multipurpose test lead set, TL76 All-in-one
SET-(F.MULTIPURPTESTLD-TL76)

Art.-no. 0715539154
EAN 0095969207607

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • One pair (red and black) of 1.5-m silicone test leads with rectangular connectors

  • 4-mm (Ø) detachable tip that fits into European sockets

  • Branch boxes are easy to reach by detaching the tips (Ø 2 mm)

  • Detachable, insulated IC guard enables measuring connectors to be close to each other, complies with GS38

  • CAT IV 600 V, CAT III 1000 V, 10 A safety rating, UL-listed
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour (10)

Black
Red

Product weight (per item) (20)

118.2 g

Length (50)

1.5 m

Material (60)

Silicone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information