Welcome to Würth Finland For trade customers only

Nail Steel brad nail, straight magazine.

BRADNL-SKS-18MM

Art.-no. 0480300618

EAN 4045758534243

-
Nail Steel brad nail, straight magazine.

Art.-no. 0480300618

-
Quantity
PU
x 3000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hardened finish nail for BeA SKS 650-228C finish nailer, designed for nailing directly into concrete. Fast and easy – no dust, no drilling.

Nail penetration into concrete is 6–8 mm, depending on concrete hardness. Select the appropriate nail length according to the material thickness, e.g. for 12 mm skirting board use 18 mm nail and for fastening 25 mm plywood use 30 mm nail.



Use a compressor with hose pressure 6–6.5 bar. Ensure during nailing that the tool is held perpendicular to the surface and keep a firm grip on the nailer. This ensures the best result and a clean finish.



  • Nailing into concrete

  • Trims etc.

  • Light or temporary fixings

  • Fast and neat
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.83 mm

Length (l1)

18 mm

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information