Nail Steel brad nail, straight magazine.
BRADNL-SKS-30MM
Art.-no. 0480300630
EAN 4045758530047
Register and access more than 75 000 products
Nail penetration into concrete is 6–8 mm, depending on concrete hardness. Select the appropriate nail length according to the material thickness, e.g. for 12 mm skirting board use 18 mm nail and for fastening 25 mm plywood use 30 mm nail.
Use a compressor with hose pressure 6–6.5 bar. Ensure during nailing that the tool is held perpendicular to the surface and keep a firm grip on the nailer. This ensures the best result and a clean finish.
- Nailing into concrete
- Trims etc.
- Light or temporary fixings
- Fast and neat
Datasheets(X)
Nominal diameter (d1) | 1.83 mm |
Length (l1) | 30 mm |
Material | Steel |
Surface | Plain |