Nail anchor 21°, comb Plastic binding
Anchor nail stainless steel A2, 21 degree
ANCHORNAIL 21 DEGREE 4X40 A2
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | 0 - not applicable |