Nail anchor 21°, comb Plastic binding
Anchor nail hot dip galvanized 21 degree
ANCHORNAIL 21DEGREE 4X40 HDG
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | 0 - not applicable |