Welcome to Würth Finland For trade customers only

Nail brush Sini

Hand and nail brush SINI Pro
BRSH-HND-NL-(SINI-PRO)-L83MM

Art.-no. 9501015613

EAN 4099618555619

-
Nail brush Sini

Art.-no. 9501015613

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For careful hand hygiene
  • Brushed on both sides (one lower, one higher)

  • The design of the brush guarantees a good and firm grip

  • Heat resistance +130° C

  • Made from food-safe raw materials

  • Finnish Key Flag product


Material


  • Body is food-safe PP

  • Fibre is food-safe PBT
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Material

PP - Polypropylene

Material of bristles

Polybutylene terephthalate -PBT

Length

83 mm

Width

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information