Nail strip, galvanised, 21°
Steel zinc plated collated resin coated long 21°
BARBED 21 ZINC PL. 3,1X90
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
RoHS-compliant | Yes |