Welcome to Würth Finland For trade customers only

Nailing disc W-NL 60

Nailing disc W-NL
NAILING SPACERW-NL 60

Art.-no. 0903150060

EAN 4099618408670

-
Nailing disc W-NL 60

Art.-no. 0903150060

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ø 60 mm
Plastic nailing disc
Use for fastening insulation and wind protection panels.
Recommended installation: 4–6 pcs/m²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Disc diameter

60 mm

Inside diameter of hole (d hole)

4 mm

Disc height (h disc)

2 mm

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information