Nailing plate screw SS
Nailing plate screw A2 TX
SCR-NLPLT-PANHD-A2-TX20-(A2K)-5X40/35
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 40 mm |
Head type | Pan head |
Head diameter (dh) | 8 cm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread length (lg) | 35 mm |
Material | Stainless steel A2 |
Surface | Zinc plated |
Product weight (per item) | 3.780 g |
Area of application | Metal plate, wood |