Welcome to Würth Finland For trade customers only

Nailing plate screw steel Ruspert TX

Nailing plate screw steel Ruspert TX
SCR-PANHD-WO-JOISTH-TX20-RUSPERT-5X40

Art.-no. 0176825040

EAN 4099618379468

-
Nailing plate screw steel Ruspert TX

Art.-no. 0176825040

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

40 mm

Head type

Half round head

Head diameter (dh)

7.5 mm

Head height (k)

3 mm

Internal drive

TX20

Thread length (lg)

28.5 mm

Shape of tip

Tip with hilltop milling cutter

Material

Steel / steel

Surface

Flake zinc

Max. screw-in angle

90 Degree

Min. screw-in angle

90 Degree

Product weight (per item)

4.0 g

Area of application

Metal wood connections

EN standard

14592

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

HOLD-BIT-MAGN-1/4IN-L67MM

Innovative magnetic bit holder with quick-change chuck and guide sleeve
x 1 pcs

BIT-TX20-WHITE-1/4IN-L25MM

Short design for all common TX screw sizes

SCRDRIV-CORDL-(AS12-1/4 COMPACT)-2X2.0AH

Extremely compact and powerful cordless screwdriver for general drilling and screwing applications
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information