Welcome to Würth Finland For trade customers only

Needle chopper SN10 Deprag

Pneumatic needle scaler SN10
NEEDSCALR-PN-SN10

Art.-no. 0703999040

EAN 4053479949116

-
Needle chopper SN10 Deprag

Art.-no. 0703999040

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient needle chopper for removing rust, paint, etc. from uneven surfaces.
The needles follow the surface, which allows easy cleaning of corners, etc.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. impact rate

4000 rpm

Connection thread

3/8 inch

Air consumption

150 l/min

Product weight (per item)

1.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information