Welcome to Würth Finland For trade customers only

Nitri Knit nitrile rubber glove

Chemical protective glove Salpeter
PROTGLOV-CHEM-NITRIKNIT-NITRILE-SZ10

Art.-no. 089941220
EAN 0821812022680

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Nitrile glove with cotton lining
Roughened surface
Good grip on oily and wet surfaces
Length:

300 mm (350)
Cat. 3 EN388 3121 EN374 JKL

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Size

10

Material

Nitrile

Interior finish

Cotton lining

Standards

EN 374, EN 388

Category

III

Length

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information