Welcome to Würth Finland For trade customers only

Notebook commercial vehicle

Notebook commercial vehicle, others
NOTEBOOK-PANASONIC-CF54-MK3-FI

Art.-no. WW05220009

EAN 4056807795843

-
Notebook commercial vehicle

Art.-no. WW05220009

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Screen size

35.6 cm

Colour

Alumetallic, Grey, Anthracite

Type description

PANASONIC CF54

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information