Nut DIN 439 KZN
DIN 439 steel hot dip galvanized
NUT DIN 439 HGD M16
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (D) | M16 |
Height (m1) | 8 mm |
External drive (s1) | WS24 |
Standards | DIN 439 |
Material | Steel |
Property class | 0 - not applicable |
Surface | Hot dip galvanized |
Hardness category | 17H |
Form | B |
Design | 0 - not applicable |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |