Welcome to Würth Finland For trade customers only

Nylon bristle disc XT Pro EC

Nylon abr fleece disc 3M XT Pro EC replac mandrel
SNDDISC-NYLFAB-(XT PRO EC)-150X22MM

Art.-no. 5M52034

EAN 4099618334276

-
Nylon bristle disc XT Pro EC

Art.-no. 5M52034

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • New generation bristle discs, made from adaptive and highly durable fibres

  • Flexible mesh construction enables larger contact surface and faster cleaning

  • Larger contact surface to enable faster cleaning and preparation of surfaces

  • Adapts to irregular and hard-to-reach surfaces

  • Clean and consistent finish

  • Withstands high rpm, less vibration

  • Aluminium oxide with abrasive grain

  • For levelling and preparing surfaces

  • For efficient removal of rust and blue stains without leaving holes

  • For fast removal of paint and coating layers

  • For die grinders

  • 5M52034 for 150-mm angle grinder with speed control
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x width x drill hole

150 x 13 x 22 mm

Max. rotation speed

6000 rpm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information