Welcome to Würth Finland For trade customers only

Nylon bristle disc XT Pro

Nylon abrasive fleece disc 3M XT Pro
SNDDISC-NYL-(XT PRO)-PURPLE-125MM-M14

Art.-no. 5M51891
EAN 4099618334184

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For angle grinder with M14 connection


  • New generation bristle discs, made from adaptive and highly durable fibres

  • Flexible mesh construction enables larger contact surface and faster cleaning

  • Larger contact surface to enable faster cleaning and preparation of surfaces

  • Adapts to irregular and hard-to-reach surfaces

  • Clean and consistent finish

  • Withstands high rpm, less vibration

  • Silicon carbide with abrasive grain

  • For rust, paint and light mill scale removal

  • Virtually no sparking
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Diameter (Ø)

125 mm

Max. rotation speed

12200 rpm

Colour

Purple

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information