O-Ring
DIN 3771 NBR 70 metric
RG-O-DIN3771-NBR70-7,50X1,50
Register and access more than 75 000 products
Datasheets(X)
For sealing moving or static machine parts
- Automotive and agricultural machinery repair shops
- Freight operations
- Bus companies
- Vehicle fleets
- Construction machinery
- Factory workshops
- Mechanical engineering etc.
Internal diameter (d1) | 7.5 mm |
Thickness (h1) | 1.5 mm |
Design | Metric |
Material | NBR (Nitrile Butadiene Rubber) |
Surface | Plain |
Shore A hardness | 70 +/- 5 |
RoHS-compliant | Yes |