OPTIBEAM Elites
ADDLHDLGHT-LED-(ELITES 9)
Art.-no. 9501020311
EAN 6438255121081
Register and access more than 75 000 products
OPTIBEAM Elites is a range of extra lights which provide powerful lighting, both wide and far-reaching, in a modern and sophisticated design.
- Comfortable colour temperature of 5,000 K
- Easy installation with 2.2 metre cable with 2-pin Deutsch DTP connector
- Long range
- Wide and rich light pattern
- Double-up function
- Dark optics
- Amber and white parking light
3 Years Warranty
Datasheets(X)
Cable length | 2.2 m |
Power rating | 169 W |
IP protection class | IP 68, IP 69K |
Number of LEDs | 16 PCS |
Luminous flux | 11320 lm |
Min./max. nominal voltage | 9 / 36 V/DC |
Approval mark | ECE-R10 |
Depth | 87.5 mm |