ORFS straight, One Piece, male thread
ORFS STRAIGHT, HOSE K04 X 9/16-18 M
Art.-no. 5973900069
EAN 4058794876567
Register and access more than 75 000 products
Hydraulic hose fitting of the One Piece series.
- In One Piece hydraulic hose fittings, the ferrule is pre-crimped onto the fitting stem
- Flat sealing surface.
- UK fittings have an O-ring groove
- Seal with an O ring
- SK fittings have a flat sealing face
- Inch-type UNF thread
The One-Piece connector is officially approved only for certain hoses.
Datasheets(X)
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.
Those with the J mark can be used in both 2-cross weave, 3-cross weave and 4-Spiral hoses,we have sizes 1/2” = 08 – 1 1/4” = 20.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Hose diameter | DN 6 / 1/4 in / 04 |
Connection thread | 9/16 inch - 18 UNF |
Nominal diameter | 14.3 mm |
Connection thread DASH | 04 |
Thread diameter x Number of thread starts per inch | 9/16 x 18 |
O-ring diameter x thickness | 7.66 x 1.78 mm |
Distance between collar and seal | 24.0 mm |
Width across flats | 15 mm |