ORION EASYLEVEL levelling instrument, 153x31x60 mm, 4x90 degrees, increment 0.1
INCLMETER-EL-MB4X90-38600010
Art.-no. 1970927061
Register and access more than 75 000 products
Application
For easy and rapid measurement of inclinations
Execution
- Display in degrees or percentages
- Arrow in display shows direction of inclination
- Simple adjustment in normal position (reset)
- Hold function
- Made from hard-anodised light metal
- Base with narrow V-shaped recess for attachment to shafts
- 1 base with adhesive magnets
- Digit increments 0.1° or 0.1%
- Error limit 0° and 90° = 0.1° intermediate dimensions = 0.2°
Advantage
- Short and compact shape
- Rotating display for overhead measurements
Delivery
With battery (1 x 3 V lithium type CR2032) and holster
Datasheets(X)
Brand | ORION |
EAN | 4039247873432 |
Manufacturer Part Number | 38600010 |
Length x width x height | 151 x 35 x 60 mm |
Calibration Group | RD |
Calibration Group Description | Digital protractors |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2032 Lithium |
Harmonized System Code | 90318020 |
Gross Weight | 0.370 kg |