ORION INOX vernier callipers 150 mm with quick adjustment
CAL-MODINOX150-31012010
Art.-no. 1970922249
Register and access more than 75 000 products
Application
For measuring external, internal, step and depth dimensions.
Execution
- Scale and vernier scale with anti-glare, brushed chromium-plated finish
- Hardened measuring and guidance faces
Delivery
In case
Datasheets(X)
Brand | ORION |
EAN | 4039247546145 |
Manufacturer Part Number | 31012010 |
Display | Nonius |
Min./max. length measuring range | 0-150 mm |
Vernier scale | 0.05 mm |
Vernier scale (imperial) | 1/128 inch |
Length of jaw | 40 mm |
Length of cross tips | 16 mm |
Depth gauge rod | Flat |
Type of locating | With torque clamping |
Calibration Group | A |
ISO | 13385-1 |
Harmonized System Code | 90173000 |
Gross Weight | 0.188 kg |