ORION VA-KMS angled nozzle, size 6, 5 x diameter 2.5 mm
EWNKLDUES-VA-KMS-GR6-5X2,5MM-(18300432)
Art.-no. 1970918882
Register and access more than 75 000 products
Application
For precise, large area cooling, e.g. during grinding.
Execution
- made from rust-free stainless steel (1.4301)
- suitable up to at least 40 bar operating pressure
- SW 11 and 16 width across flats on 6-mm system
- Clamping width 14 and 20 across flats on 8.8-mm system
Advantage
- extremely long service life, resistant to corrosion
- resistant to temperature and chemical substances
- fully rigid and individually adjustable thanks to screw coupling
- will not push away due to pressure, vibration or chips
Datasheets(X)
Brand | ORION |
EAN | 4053625199099 |
Manufacturer Part Number | 18300432 |
Type | 90° multi-hole angled nozzle 5 x dia. 2.5 mm |
System design | 6 mm |
Harmonized System Code | 83071000 |
Gross Weight | 0.020 kg |