Welcome to Würth Finland For trade customers only

ORION VA-KMS flat nozzle, size 6, 14.0 mm

EFLDUES-VA-KMS-GR6-14MM-(18300434)

Art.-no. 1970918883

-
ORION VA-KMS flat nozzle, size 6, 14.0 mm

Art.-no. 1970918883

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For large area cooling, e.g. during grinding.

Execution

  • made from rust-free stainless steel (1.4301)
  • suitable up to at least 40 bar operating pressure
  • SW 11 and 16 width across flats on 6-mm system
  • Clamping width 14 and 20 across flats on 8.8-mm system

Advantage

  • extremely long service life, resistant to corrosion
  • resistant to temperature and chemical substances
  • fully rigid and individually adjustable thanks to screw coupling
  • will not push away due to pressure, vibration or chips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625199105

Manufacturer Part Number

18300434

Type

Flat nozzle, 14 mm

System design

6 mm

Harmonized System Code

83071000

Gross Weight

0.021 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information