ORION VDI tool holder shape B2 radial left-hand VDI 40–25
FORM-B2-RADIAL-LINKS-40-25-22778074
Art.-no. 1970919821
Register and access more than 75 000 products
Execution
- Surface hardness 58–60 HRc
- Core strength HV 950 N/mm2
- Hardness depth 0.8 mm ±0.2 mm
- Fully bronzed and precision-ground
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4053625464807 |
Manufacturer Part Number | 22778074 |
VDI mount diameter (VDI Aufnahmedurchmesser d1) | 40 mm |
Height (h1) | 25 mm |
Form | B2 L |
Width (b1) | 85 mm |
Holder width (b2) | 42.5 mm |
Width 2 (b3) | 12.5 mm |
Height 2 (h5) | 32.5 mm |
Height 3 (h6) | 48 mm |
Holder support length (l1) | 22 mm |
Length (l2) | 44 mm |
DIN | 69880-1 |
Harmonized System Code | 84661031 |
Gross Weight | 2.550 kg |
