Welcome to Würth Finland For trade customers only

ORION adjustable tap wrench, round design M1-M2.6

TAPWRNCH-ADJ-RND-D40-M1-M2,6-13547010

Art.-no. 1970911380

-
ORION adjustable tap wrench, round design M1-M2.6

Art.-no. 1970911380

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For mounting very small screw taps and reamers with square.

Execution

  • Plastic tool holders with hardened steel jaws

Advantage

  • Ergonomic design for delicate, precise operations
  • Hardened clamping jaws ensure low wear
  • Highly compact, robust design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247076628

Manufacturer Part Number

13547010

Suitable for square socket size

2.4 mm

Min./max. thread-cutting area, metric

1-2.6 mm

Min./max. thread-cutting area, imperial

1/16-3/32 in

Harmonized System Code

82051000

Gross Weight

0.010 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information