ORION angle standard 12 pieces in case
ANGLNORMAL-12PARTS-32155020
Art.-no. 1970935193
Register and access more than 75 000 products
Application
For precise setting and checking of angles.
Execution
- Smallest graduation 15' (¼°)
- manufacturer tolerance ± 30"
Delivery
Set: 15', 30', 1°, 2°, 3°, 4°, 5°, 10°, 15°, 20°, 25°, 30°, supplied in case.
Datasheets(X)
Brand | ORION |
EAN | 4039247582617 |
Manufacturer Part Number | 32155020 |
Number of pieces in assortment/set | 12 PCS |
Length | 76.4 mm |
Width | 6.35 mm |
Calibration Group | On demand |
Harmonized System Code | 90173000 |
Gross Weight | 1.040 kg |