The images are examples.
ORION angular mill. cutter w. bore 90 deg. 40.0x16x40 mm w. 20 indexable inserts
ORION ECKFRÄSER SATZ 90° Ø40MM
Art.-no. 1970933521
Register and access more than 75 000 products
Execution
- Angular milling cutter 90° with bore hole
- For reversible milling tips APKT..1003..
- Soft cutting owing to the positive position of the reversible tip
- For groove, circumferential and recess milling
- Smooth milling behaviour of the tools
Advantage
- One set for a wide variety of applications
- Axial run-out max. 0.03 mm
- Concentricity max. 0.03 mm
- Precise 90° angular milling
Notes
Clamping screw tightening torque (indexable insert) M2.5 = 1.2 Nm
Delivery
1x carrier 16017410 + 20x indexable inserts 16109145
Datasheets(X)
Brand | ORION |
EAN | 4053625626311 |
Manufacturer Part Number | 16017042 |
Cutting edge diameter (D) | 40 mm |
Length (L1) | 40 mm |
Bore diameter (d) | 16 mm |
max. ap | 8 mm |
Number of cutting edges | 6 PCS |
Number of cutting inserts (WSP Gesamt) | 6 PCS |
Harmonized System Code | 82077010 |
Gross Weight | 0.595 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!