Welcome to Würth Finland For trade customers only
ORION angular milling cutter set with bore 90° bore dia. 22 mm/length 40 mm - Angular milling cutter set with bore 90° diameter 50 mm - 1
ORION angular milling cutter set with bore 90° bore dia. 22 mm/length 40 mm - Angular milling cutter set with bore 90° diameter 50 mm - 2
ORION angular milling cutter set with bore 90° bore dia. 22 mm/length 40 mm - Angular milling cutter set with bore 90° diameter 50 mm - 3
ORION angular milling cutter set with bore 90° bore dia. 22 mm/length 40 mm - Angular milling cutter set with bore 90° diameter 50 mm - 4

The images are examples.

ORION angular milling cutter set with bore 90° bore dia. 22 mm/length 40 mm

ORION ECKFRÄSER SATZ 90° Ø50MM

Art.-no. 1970933520

-
ORION angular milling cutter set with bore 90° bore dia. 22 mm/length 40 mm

Art.-no. 1970933520

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Angular milling cutter 90° with bore hole
  • For indexable milling inserts APKT..1003..
  • Soft cutting by positive installation position of the reversible tip
  • For groove milling, circumferential milling and heel milling
  • Smooth milling behaviour of the tools

Advantage

  • One set for a wide variety of applications
  • Axial run-out max. 0.03 mm
  • Concentricity max. 0.03 mm
  • precise 90° angular milling

Notes

Clamping screw tightening torque (indexable insert) M2.5 = 1.2 Nm

Delivery

1x carrier 16017420 + 20x indexable inserts 16109145

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625626304

Manufacturer Part Number

16017041

Cutting edge diameter (D)

50 mm

Length (L1)

40 mm

Bore diameter (d)

22 mm

max. ap

8 mm

Number of cutting edges

7 PCS

Number of cutting inserts (WSP Gesamt)

7 PCS

Harmonized System Code

82077010

Gross Weight

0.755 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORION indexable insert APMT 1003 PDER-M OHC4635

Indexable milling insert

ORION
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information