ORION blue forged steel parallel vice 100 mm with fixed jaws
PARALLEL-VICE-ORION-100MM-51063011
Art.-no. 1970927614
Register and access more than 75 000 products
Execution
- Made of steel, forged
- Hardened, ribbed and fixed steel jaws
- Adjustable guide
Advantage
- Mounting holes for pipe clamping jaws
- Spindle protected from dirt and damage by covering
- Hardened anvil surface
Datasheets(X)
Brand | ORION |
EAN | 4053625051038 |
Manufacturer Part Number | 51063011 |
Jaws width | 100 mm |
Min./max. clamping width | 0-125 mm |
Clamp in depth | 65 mm |
Weight | 7.0 kg |
Colour | Blue |
Harmonized System Code | 82057000 |
Gross Weight | 6.919 kg |