ORION cemented carbide indexable insert SCGT 09T308-MN5 OHC7515
Art.-no. 1970936228
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in favourable cutting conditions
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | ORION |
EAN | 4053625366521 |
Manufacturer Part Number | 17867358 |
Shape of indexable insert ISO | S |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | G |
Indexable insert type ISO | T |
Size of indexable insert ISO | 09 |
Thickness of indexable insert ISO | T3 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | N |
Carbide type ISO | N15 |
Carbide type | OHC7515 |
ISO-Code Rotating | SCGT 09T308 |
min./max. ap | 0.05-2.2 mm |
f min./max. | 0.03-0.38 mm/r |
f min. | 0.03 mm/r |
max. f | 0.38 mm/r |
max. ap | 2.2 mm |
min. ap | 0.05 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MN5 |
Min./max. Vc in stainless steel | 120-220 m/min |
Min./max. Vc in non-ferrous metals | 200-950 m/min |
Min./max. Vc in special alloys | 25-80 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.003 kg |