Welcome to Würth Finland For trade customers only

ORION chamfer vern call 10 mm scale 0.1 mm 3 insp straight edges 30/45/60°

BVLCAL-MB0-10-36030010

Art.-no. 1970926538

-
ORION chamfer vern call 10 mm scale 0.1 mm 3 insp straight edges 30/45/60°

Art.-no. 1970926538

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For inspecting chamfer angles and dimensional accuracy

Execution

  • With interchangeable inspection straight edges for 30°, 45° and 60° chamfers

Delivery

In wooden case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247583225

Manufacturer Part Number

36030010

Display

Nonius

Min./max. length measuring range

0-10 mm

Vernier scale

0.1 mm

Harmonized System Code

90173000

Gross Weight

0.227 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information