ORION change holder H BH 30130
ORION-CHANGE-TOOL-HOLDER-H-BH-30130
Art.-no. 1970937413
Register and access more than 75 000 products
Application
For holding tools.
Execution
- For steel tool holder head no. 22240
- For steel tool holder head no. 22240
Datasheets(X)
Brand | ORION |
EAN | 4039247544332 |
Manufacturer Part Number | 22252030 |
Steel holder head size (für Stahlhalterkopfgröße Nr. 22240) | B |
Designation | BH 30130 |
Length (Länge l) | 130 mm |
Clamping diameter | 30 mm |
Harmonized System Code | 84661031 |
Gross Weight | 2.179 kg |