Welcome to Würth Finland For trade customers only

ORION change holder J BJ 40120

EXCHHOLD-J-BJ40120-22253030

Art.-no. 1970919672

-
ORION change holder J BJ 40120

Art.-no. 1970919672

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For holding tools.

Execution

  • For steel tool holder head no. 22240
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247544349

Manufacturer Part Number

22253030

Steel holder head size (für Stahlhalterkopfgröße Nr. 22240)

B

Designation

BJ 40120

Length (Länge l)

120 mm

Clamping diameter

40 mm

Harmonized System Code

84661031

Gross Weight

2.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information