ORION clamping screw M3.5 x 10 mm
CLAMPING SCREW M3.5X10 MM
Art.-no. 1970933539
Register and access more than 75 000 products
Delivery
Packing unit: 10 pieces
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4039247573417 |
Manufacturer Part Number | 16108163 |
Clamping screw size | M3.5 x 10 mm |
Internal drive of screw | TX15 |
Tightening torque | 3.5 Nm |
Harmonized System Code | 73181595 |
Gross Weight | 0.001 kg |
