ORION clamping screw M5 x 13 mm
SPANNSCHRAUBE M5X13MM
Art.-no. 1970933527
Register and access more than 75 000 products
Delivery
Packing unit: 10 pieces
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4039247602124 |
Manufacturer Part Number | 16108030 |
Clamping screw size | M5 x 13 mm |
Internal drive of screw | TX20 |
Tightening torque | 5 Nm |
Harmonized System Code | 73181595 |
Gross Weight | 0.007 kg |
