ORION clamping screw M6 x 18 mm
SPANNSCHRAUBE M6X18MM
Art.-no. 1970933528
Register and access more than 75 000 products
Delivery
Packing unit: 10 pieces
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4039247602131 |
Manufacturer Part Number | 16108031 |
Clamping screw size | M6 x 18 mm |
Internal drive of screw | TX25 |
Tightening torque | 8 Nm |
Harmonized System Code | 73181595 |
Gross Weight | 0.006 kg |
