ORION collet chuck 173E (F48) square DIN 6343 size 15.0 mm, crosswise grooves
SPNZANG-DRK-173E-(F48)-VIER-23354150
Art.-no. 1970921174
Register and access more than 75 000 products
Execution
- hardened and ground
- clamping bridge max. 0.1 mm of the nominal diameter
- Concentricity
- Ø 1-10 mm ≤ 20 µm
- Ø 11-30 mm ≤ 30 µm
- Ø 31-60 mm ≤ 40 µm
- Other designs and complete sets can be supplied on request.
Notes
ref. no. 23354040-300 = collet chucks with square profile, available from size 4 - 30 mm
Tips for ordering:
5-digit item no. (23354) for collet chucks with square profile
Example: collet chuck, square profile with size 17 mm = order no. 23354170
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4053625356102 |
Manufacturer Part Number | 23354150 |
Outer diameter (Außendurchmesser D) | 60 mm |
Diameter (Durchmesser d) | 48 mm |
Length (Länge L) | 94 mm |
Width across flats (Schlüsselweite SW) | 15 mm |
Profile shape | Square with transverse grooves |
DIN | 173 |
Diameter 2 | 48 mm |
Harmonized System Code | 84661020 |
Gross Weight | 0.612 kg |
