The images are examples.
ORION collet chuck 185E (F66) square DIN 6343 size 40.0 mm, crosswise grooves
ORION-DRUCKSPANNZANGE-185E-(F66)-VIERKAN
Art.-no. 1970937408
Register and access more than 75 000 products
Execution
- Hardened and ground
- Clamping bridge max. 0.1 mm of the nominal diameter
- Concentricity
- Ø 1-10 mm ≤ 20 µm
- Ø 11-30 mm ≤ 30 µm
- Ø 31-60 mm ≤ 40 µm
- Other designs and complete sets can be supplied on request.
- 23355990 is an emergency collet chuck
Delivery
Ref. no. 23355640-23356000 = collet chucks with square profile, available from Ø4 - 40 mm.
Tips for ordering:
5-digit item no. (23355) for collet chucks with square profile
Example: collet chuck size 16 mm = order no. 23355760, example: collet chuck size 20 mm = order no. 23355800
Example: collet chuck size 40 mm = order no. 23356000
Datasheets(X)
![]() | |
Brand | ORION |
EAN | 4053625357277 |
Manufacturer Part Number | 23356000 |
Outer diameter (Außendurchmesser D) | 84 mm |
Diameter (Durchmesser d) | 66 mm |
Length (Länge L) | 110 mm |
Width across flats (Schlüsselweite SW) | 40 mm |
Profile shape | Square with transverse grooves |
Diameter 2 | 66 mm |
Harmonized System Code | 84661020 |
Gross Weight | 1.141 kg |
