ORION collets DIN 6388 A 410 E, diameter 2-16 mm, 15 pieces
ORION COLLET CHUCKS DIN 6388 A 410 E 2 -
Art.-no. 1970934662
Register and access more than 75 000 products
Application
For clamping tools with straight shanks.
Execution
- Suitable for milling chucks no. 23290/23295 and high-speed milling spindles no. 23275.
Delivery
1x type OZ collet set.
Datasheets(X)
Brand | ORION |
EAN | 4039247154005 |
Manufacturer Part Number | 23291410 |
Type | OZ 410 E |
Form | A |
DIN | 6388 |
ISO | 10897 |
Collet type | OZ 410E |
Min./max. clamping range | 2-16 mm |
Diameter (D) | 25.5 mm |
Length (L) | 40 mm |
Angle | 16 |
Coolant supply | No |
Concentricity tolerance | 0.010 |
Number of pieces in assortment/set | 15 |
Harmonized System Code | 84661020 |
Gross Weight | 1.353 kg |