ORION collets DIN 6388 A 444 E, diameter 2-25 mm, 24 pieces
ORION COLLET CHUCKS DIN 6388 A 444 E 2 -
Art.-no. 1970934663
Register and access more than 75 000 products
Application
For clamping tools with straight shanks.
Execution
- Suitable for milling chucks no. 23290/23295 and high-speed milling spindles no. 23275.
Delivery
1x type OZ collet set.
Datasheets(X)
Brand | ORION |
EAN | 4039247154012 |
Manufacturer Part Number | 23291444 |
Type | OZ 444 E |
Form | A |
DIN | 6388 |
ISO | 10897 |
Collet type | OZ 444E |
Min./max. clamping range | 2-25 mm |
Diameter (D) | 35.5 mm |
Length (L) | 52 mm |
Angle | 16 |
Coolant supply | No |
Concentricity tolerance | 0.010 |
Number of pieces in assortment/set | 24 |
Harmonized System Code | 84661020 |
Gross Weight | 6.015 kg |