Welcome to Würth Finland For trade customers only

ORION conical drill bit set HSS TiN, size 0-2

ORION SHEET AND TUBE DRILLS SIZE 0-2 IN

Art.-no. 1970930632

-
ORION conical drill bit set HSS TiN, size 0-2

Art.-no. 1970930632

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing bores in thin sheets made from steel, non-ferrous metals and cast iron. Also suitable for all plastics, for hard paper and plywood, as well as all materials of similar structure and strength.

Execution

  • Profile-ground to meet the highest requirements for dimensional accuracy and process reliability

Advantage

  • Innovative cutting geometry: All bores are burr and chatter free
  • User-friendly regrinding: Drills can be reground repeatedly
  • No deformations even with the thinnest material thicknesses
  • Robust metal box protects the tool from damage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247035274

Manufacturer Part Number

11404010

Cutting material

HSS

Surface

TiN

Tool holding device

Cylinder shank

Number of pieces in assortment/set

3 PCS

Harmonized System Code

82075060

Gross Weight

0.516 kg

Included in delivery

Types 0/1/2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information