ORION conical drill bit set HSS, uncoated, size 0-2
ORION SHEET AND TUBE DRILLS SIZE 0.2 IN
Art.-no. 1970930631
Register and access more than 75 000 products
Application
For producing bores in thin sheets made from steel, non-ferrous metals and cast iron. Also suitable for all plastics, for hard paper and plywood, as well as all materials of similar structure and strength.
Execution
- Profile-ground to meet the highest requirements for dimensional accuracy and process reliability
Advantage
- Innovative cutting geometry: All bores are burr and chatter free
- User-friendly regrinding: Drills can be reground repeatedly
- No deformations even with the thinnest material thicknesses
- Robust metal box protects the tool from damage
Datasheets(X)
Brand | ORION |
EAN | 4039247035267 |
Manufacturer Part Number | 11403010 |
Cutting material | HSS |
Surface | Uncoated |
Tool holding device | Cylinder shank |
Number of pieces in assortment/set | 3 PCS |
Harmonized System Code | 82075060 |
Gross Weight | 0.523 kg |
Included in delivery | Types 0/1/2 |