ORION countersink, 60°, HSS-TiN, T=3, 20.0 x 67 mm DIN 334 shape C
CNTSNK-CONE-DIN334C-TIN-60G-D20-11498720
Art.-no. 1970906534
Register and access more than 75 000 products
Application
For producing 60° counterbores up to 1000 N/mm².
Execution
- profile-ground triple-edge countersink with standard relief
Advantage
- radial relief ensures optimum chip breaking
- TiN coating for increased service life requirements
Datasheets(X)
Brand | ORION |
EAN | 4053625031412 |
Manufacturer Part Number | 11498720 |
Countersink angle | 60 Degree |
Cutting material | HSS |
Surface | TiN |
Number of cutting edges | 3 PCS |
Tool holding device | HA parallel shank |
Spot-facer diameter | 20.0 mm |
Tip diameter | 5.0 mm |
Shank diameter | 10 mm |
Length | 67 mm |
f steel 700 | 0.16 mm/r |
DIN | 334 |
Harmonized System Code | 82079091 |
Gross Weight | 0.100 kg |
Conical countersink 60° HSS-TiN, three-edge
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units