Welcome to Würth Finland For trade customers only

ORION countersink, 90°, HSS, with 1/4 inch bit holder, T=3, 6.3-20.5 mm

ORION COUNTERSINK BITS IN BOX 6.3 -20.5

Art.-no. 1970930691

-
ORION countersink, 90°, HSS, with 1/4 inch bit holder, T=3, 6.3-20.5 mm

Art.-no. 1970930691

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For countersinking, chamfering and deburring. For use in hand-held bit holders, electric hand drills and electric screwdrivers.

Execution

  • profile-ground

Advantage

  • Hexagonal shank, 1/4" provides a user-friendly tool chuck in the bit holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247037117

Manufacturer Part Number

11493520

Countersink angle

90 Degree

Cutting material

HSS

Surface

Uncoated

Number of cutting edges

3 PCS

Tool holding device

1/4-inch hexagon shank

Number of pieces in assortment/set

6 PCS

Harmonized System Code

82079091

Gross Weight

0.500 kg

Included in delivery

1x each countersink 6.3/8.3/10.4/12.4/16.5/20.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information