Welcome to Würth Finland For trade customers only

ORION countersink set, 60°, HSS, T=3, 8.0/10.0/12.5/16.0/20.0 mm

CNTSNK-CONE-DIN334C-HSS-5PCS-11498905

Art.-no. 1970935126

-
ORION countersink set, 60°, HSS, T=3, 8.0/10.0/12.5/16.0/20.0 mm

Art.-no. 1970935126

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 60° counterbores up to 1000 N/mm².

Execution

  • profile-ground triple-edge countersink with standard relief

Advantage

  • radial relief ensures optimum chip breaking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625031436

Manufacturer Part Number

11498905

Countersink angle

60 Degree

Cutting material

HSS

Surface

Uncoated

Number of cutting edges

3 PCS

Tool holding device

HA parallel shank

Number of pieces in assortment/set

5 PCS

DIN

334

Form

C

Harmonized System Code

82079091

Gross Weight

0.445 kg

Alternative products:
1 x
ATORN countersink set, 60°, HSS, T=3, 8.0/10.0/12.5/16.0/20.0 mm

Conical countersink set, 60°, HSS, triple cutter

ATORN
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information