ORION countersink set, 90°, HSS, T=3, 4.3-25.0 mm
ORION KEG.-SENK. (KAS.) 4,3-25MM 90°
Art.-no. 1970930704
Register and access more than 75 000 products
Application
For producing 90° counterbores up to 1000 N/mm².
Execution
- profile-ground triple-edge countersink with radial relief
Advantage
- radial relief ensures optimum chip breaking
Datasheets(X)
Brand | ORION |
EAN | 4053625033508 |
Manufacturer Part Number | 11512015 |
Countersink angle | 90 Degree |
Cutting material | HSS |
Surface | Uncoated |
Number of cutting edges | 3 PCS |
Tool holding device | HA parallel shank |
Number of pieces in assortment/set | 17 PCS |
DIN | 335 |
Form | C |
Harmonized System Code | 82079091 |
Gross Weight | 1.217 kg |
Included in delivery | 4.3/5.0/6.0/6.3/7.0/8.0/8.3/10.0/10.4/11.5/12.4/15.0/16.5/19.0/20.5/23.0/25.0 |
Conical countersink set, 90°, HSS, triple cutter
ATORNThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units