Welcome to Würth Finland For trade customers only

ORION countersink set, 90°, HSS, T=3, extremely unequal pitch, 6.3-20.5 mm

SENK-KGL-SATZ-90G-EUT-D6,3-2-11501697

Art.-no. 1970906810

-
ORION countersink set, 90°, HSS, T=3, extremely unequal pitch, 6.3-20.5 mm

Art.-no. 1970906810

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 90° counterbores up to 1300 N/mm².

Execution

  • Profile-ground triple-edge countersink with radial relief, with extremely uneven pitch

Advantage

  • Radial relief ensures optimum chip breaking
  • Uneven pitch ensures excellent surfaces without chatter marks and minimisation of cutting forces
  • 3-sided shank design for excellent power transmission and prevents the tool from spinning in the drill chuck and cordless drill

Notes

Note: The 6.3-mm diameter design does not have a 3-face shaft

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625618682

Manufacturer Part Number

11501697

Countersink angle

90 Degree

Cutting material

HSS

Surface

TiAlN plus

Number of cutting edges

3 PCS

Tool holding device

Parallel shank with three tightening surfaces

Cutting edge geometry

Extremely unequally divided

Number of pieces in assortment/set

5 PCS

DIN

335

Form

C

Harmonized System Code

82079091

Gross Weight

0.157 kg

Included in delivery

6.3/10.4/12.4/16.5/20.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information