ORION countersink set, 90°, HSS, T=3, extremely unequal pitch, 6.3-25 mm
SENK-KGL-SATZ-90G-EUT-D6,3-2-11501698
Art.-no. 1970906811
Register and access more than 75 000 products
Application
For producing 90° counterbores up to 1300 N/mm².
Execution
- Profile-ground triple-flute countersink with radial relief, with extremely unequal pitch
Advantage
- Radial relief ensures optimum chip breaking
- Uneven pitch ensures excellent surfaces without chatter marks and minimisation of cutting forces
- 3-sided shank design for excellent power transmission and prevents the tool from spinning in the drill chuck and cordless drill
Notes
Caution! The 6.3-mm diameter design does not feature a 3-sided shank
Datasheets(X)
Brand | ORION |
EAN | 4053625618699 |
Manufacturer Part Number | 11501698 |
Countersink angle | 90 Degree |
Cutting material | HSS |
Surface | TiAlN plus |
Number of cutting edges | 3 PCS |
Tool holding device | Parallel shank with three tightening surfaces |
Cutting edge geometry | Extremely unequally divided |
Number of pieces in assortment/set | 5 PCS |
DIN | 335 |
Form | C |
Harmonized System Code | 82079091 |
Gross Weight | 0.186 kg |
Included in delivery | 6.3/10.4/16.5/20.5/25 |